Zoro Homepage

Walter Prototyp - Machine taps

  • Mfr # 7557125

  • Zoro # G8325636


product price: $45.79
/ea

Key Features

Overall Length
2.756 in
Tap Style
Spiral Flute
Shank Dia.
0.1940 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557125
Zoro #
G8325636
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.756 in
Shank Dia.
0.1940 in
Thread Length
0.3150 in
Thread Size
0.1790 in
65% Thread Drill Size
#34
75% Thread Drill Size
#36
Square Size
0.1520 in
Shank Length
1.7716 in
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
#32
Drill Bit Size
#36
Min. Bore Dia.
#36
Tap Thread Size
#6-32

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Threads per Inch
32
Class of Fit
3B
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
WY80FC
Measurement System
Wire
Shank Type - Machining
Straight
Standards
ANSI, DIN
Series
Advance
Thread Direction
Right Hand
Thread Standard
UNC
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Universal Cut Tap, WY80FC: Best Chip Control
Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Thread Limit
3B

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 3/4 in, High Speed Steel, Thread Length 5/16 in, 75 Percent Thread Drill Size #36, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.