Zoro Homepage

Walter Prototyp - Machine taps

  • Mfr # 7557126

  • Zoro # G8326056


product price: $48.99
/ea

Key Features

Overall Length
70 mm
Tap Style
Spiral Flute
Shank Dia.
4.92 mm
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557126
Zoro #
G8326056
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
70 mm
Shank Dia.
4.92 mm
Thread Length
10 mm
55% Thread Drill Size
3.60 mm
Min. Bore Dia.
3.40 mm
65% Thread Drill Size
3.50 mm
Tap Length Standard
ANSI, DIN
Shank Length
45.00 mm
75% Thread Drill Size
3.40 mm
Thread Size
5.20 mm
Tap Thread Size
5.20 mm
Square Size
3.86 mm
Drill Bit Size
3.40 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Shank Standard
ANSI, DIN
Measurement System
Metric
Threads per Inch
32
Class of Fit
3B
Features
Universal Cut Tap, WY80FC: Best Chip Control
Helix Angle
40 Degrees
Thread Standard
UNC
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WY80FC
Extended Neck
Yes
Standards
ANSI, DIN
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Direction
Right Hand
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
Advance
Thread Limit
3B

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 70 mm, High Speed Steel, Thread Length 10 mm, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.