Zoro Homepage

Walter Prototyp - Machine taps

  • Mfr # 7557127

  • Zoro # G8325940


product price: $54.19
/ea

Key Features

Overall Length
3.150 in
Tap Style
Spiral Flute
Shank Dia.
0.2550 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557127
Zoro #
G8325940
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.150 in
Shank Dia.
0.2550 in
Thread Length
0.3940 in
65% Thread Drill Size
#23
75% Thread Drill Size
#25
Drill Bit Size
#25
Tap Thread Size
#10-24
Min. Bore Dia.
#25
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
#21
Shank Length
1.9685 in
Square Size
0.1910 in
Thread Size
0.2440 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Shank Type - Machining
Straight
Thread Standard
UNC
Threads per Inch
24
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WY80FC
Class of Fit
3B
Standards
ANSI, DIN
Series
Advance
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
40 Degrees
Extended Neck
Yes
Features
Universal Cut Tap, WY80FC: Best Chip Control
Thread Direction
Right Hand
Measurement System
Wire
Thread Limit
3B

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 3 5/32 in, High Speed Steel, Thread Length 25/64 in, 75 Percent Thread Drill Size #25, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.