Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7557128

  • Zoro # G8326074


product price: $67.69
/ea

Key Features

Overall Length
3.543 in
Tap Style
Spiral Flute
Shank Dia.
0.3180 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7557128
Zoro #
G8326074
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.543 in
Shank Dia.
0.3180 in
Thread Length
0.4720 in
Drill Bit Size
#7
Min. Bore Dia.
#7
Thread Size
0.3150 in
Square Size
0.2380 in
75% Thread Drill Size
#7
Shank Length
2.1653 in
65% Thread Drill Size
#5
55% Thread Drill Size
#3
Tap Length Standard
ANSI, DIN
Tap Thread Size
1/4"-20

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Class of Fit
3B
Standards
ANSI, DIN
Material Grade - Machining
WY80FC
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
20
Measurement System
Wire
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Helix Angle
40 Degrees
Series
Advance
Features
Universal Cut Tap, WY80FC: Best Chip Control
Thread Direction
Right Hand
Thread Standard
UNC
Shank Type - Machining
Straight
Thread Limit
3B

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 35/64 in, High Speed Steel, Thread Length 15/32 in, 75 Percent Thread Drill Size #7, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.