Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7557129

  • Zoro # G8324367


product price: $93.85
/ea
Free Shipping & Returns

Key Features

Overall Length
3.937 in
Tap Style
Spiral Flute
Shank Dia.
0.3670 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557129
Zoro #
G8324367
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.937 in
Shank Dia.
0.3670 in
Thread Length
0.5910 in
65% Thread Drill Size
8.20 mm
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
0.3307 in
Square Size
0.2750 in
Drill Bit Size
5/16 in
Tap Thread Size
3/8"-16
Min. Bore Dia.
0.3125 in
75% Thread Drill Size
5/16 in
Thread Size
0.4560 in
Shank Length
1.1062 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Class of Fit
3B
Series
Advance
Material Grade - Machining
WY80FC
Tap Shank Standard
ANSI, DIN
Thread Standard
UNC
Features
Universal Cut Tap, WY80FC: Best Chip Control
Helix Angle
40 Degrees
Standards
ANSI, DIN
Extended Neck
Yes
Threads per Inch
16
Thread Limit
3B

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, High Speed Steel, Thread Length 19/32 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.