Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7569311

  • Zoro # G8301294


product price: $61.75
/ea

Key Features

Overall Length
56 mm
Tap Style
Spiral Flute
Shank Dia.
3.58 mm
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569311
Zoro #
G8301294
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
56 mm
Shank Dia.
3.58 mm
Thread Length
6 mm
Thread Size
3.18 mm
Square Size
2.79 mm
Drill Bit Size
3.17 mm
65% Thread Drill Size
2.64 mm
75% Thread Drill Size
2.52 mm
55% Thread Drill Size
2.70 mm
Tap Length Standard
ANSI, DIN
Min. Bore Dia.
2.52 mm
Tap Thread Size
3.18 mm
Shank Length
43.90 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Threads per Inch
40
Helix Angle
45 Degrees
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Class of Fit
2B
Tap Shank Standard
ANSI, DIN
Series
Paradur Eco Plus
Thread Direction
Right Hand
Thread Standard
UNC
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Standards
ANSI, DIN
Features
Good Wear Resistance, THL: Good Chip Control, Universal High-Performance Cut Tap
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 56 mm, High Speed Steel, Thread Length 6 mm, 75 Percent Thread Drill Size 2.52 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.