Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7569312

  • Zoro # G8300935


product price: $64.15
/ea

Key Features

Overall Length
80 mm
Tap Style
Spiral Flute
Shank Dia.
5.58 mm
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569312
Zoro #
G8300935
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
80 mm
Shank Dia.
5.58 mm
Thread Length
10 mm
Tap Thread Size
5.49 mm
Thread Size
5.49 mm
Drill Bit Size
5.49 mm
Shank Length
56.60 mm
Min. Bore Dia.
4.45 mm
Square Size
4.19 mm
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
4.60 mm
55% Thread Drill Size
4.69 mm
75% Thread Drill Size
4.45 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI, DIN
Threads per Inch
24
Shank Type - Machining
Straight
Tap Shank Standard
ANSI, DIN
Helix Angle
45 Degrees
Measurement System
Metric
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Class of Fit
2B
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Thread Direction
Right Hand
Series
Paradur Eco Plus
Features
Good Wear Resistance, THL: Good Chip Control, Universal High-Performance Cut Tap
Primary Material Application ISO Code
K, M, N, P
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size #12-24, UNC, Overall Length 80 mm, High Speed Steel, Thread Length 10 mm, 75 Percent Thread Drill Size 4.45 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.