Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7569436

  • Zoro # G8318435


product price: $50.55
/ea

Key Features

Overall Length
2.2050 in
Tap Style
Straight Flute
Shank Dia.
0.1410 in
Tap Chamfer
Modified Bottoming
Tap Material
HSS-E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7569436
Zoro #
G8318435
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.2050 in
Shank Dia.
0.1410 in
Thread Length
0.3540 in
Square Size
0.1100 in
Shank Length
1.4960 in
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
0.0866 in
Tap Thread Size
#4-40
65% Thread Drill Size
0.0905 in
Thread Size
#4-40
55% Thread Drill Size
3/32 in

Details

Item
Straight Flute Tap
Tap Style
Straight Flute
Tap Chamfer
Modified Bottoming
Tap Material
HSS-E
Number of Flutes
3
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI, DIN
Thread Standard
UNC
Class of Fit
2B
Secondary Material Application ISO Code
N
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Standards
ANSI, DIN
Extended Neck
No
Spiral Direction
Neutral
Series
Paradur X·pert K
Measurement System
Decimal Inch
Threads per Inch
40
Shank Type - Machining
Straight
Material Grade - Machining
TAFT
Tap Finish
TAFT (TiAlN)
Features
For Short- and Long-Chipping ISO K Materials (GJL/CGI/GJS), For Short-Chipping Aluminum Alloys (Si Content More than 7 %)
Thread Direction
Right Hand
Secondary Material Application
Aluminium, Brass, Bronze, Copper

Description

Straight Flute Tap, Thread Size #4-40, UNC, Modified Bottoming, Overall Length 2.21 in, Right Hand, Thread Length 0.35 in, 75 Percent Thread Drill Size 0.0866 in, Class of Fit 2B

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.