Zoro Homepage

Walter Prototyp - Machine taps

  • Mfr # 7569485

  • Zoro # G8318688


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Finish
TAFT (TiAlN)
Tap Material
HSS-E
Thread Length
1.1800 in
Standards
ANSI, DIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569485
Zoro #
G8318688
UPC #
-
Country of Origin
Germany

Dimensions

Thread Length
1.1800 in
Shank Dia.
0.5900 in
Overall Length
4.9210 in
Thread Size
3/4"-10
Tap Length Standard
ANSI, DIN
Square Size
0.4420 in

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Finish
TAFT (TiAlN)
Tap Material
HSS-E
Standards
ANSI, DIN
Measurement System
Decimal Inch
Features
For Short- and Long-Chipping ISO K Materials (GJL/CGI/GJS), For Short-Chipping Aluminum Alloys (Si Content More than 7 %)
Thread Direction
Right Hand
Tap Style
Straight Flute
Primary Material Application
Cast Iron
Thread Standard
UNC
Material Grade - Machining
TAFT
Class of Fit
2B
Shank Type - Machining
Straight
Primary Material Application ISO Code
K
Threads per Inch
10
Tap Shank Standard
ANSI, DIN

Description

Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.92 in, Right Hand, Thread Length 1.18 in, Class of Fit 2B

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.