Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Mini ball-nosed endmill

  • Mfr # H404691-2-10

  • Zoro # G8803392


product price: $70.75
/ea

Key Features

Dimension Type
Metric
Milling Diameter
2.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H404691-2-10
Zoro #
G8803392
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Diameter
2.00mm
Length of Cut
2 mm
Shank Dia.
3 mm
Overall Length
60 mm
Milling Dia.
2.00mm
Neck Dia.
2 mm
Corner Radius
0.50mm
Neck Length
60 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
End Mill Application
Finishing
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
Item
Square End Mill
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Material Grade - Machining
High Performance
Finish - Machining
Uncoated

Description

Square End Mill, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.