Zoro Homepage
This item is Discontinued.
Walter Walter Prototyp - Mini ball-nosed endmill H404691-2-15

Walter Prototyp - Mini ball-nosed endmill (Discontinued)

  • Mfr # H404691-2-15
  • Zoro # G8803401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H404691-2-15
Zoro #
G8803401
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
2.00mm
Overall Length
60 mm
Length of Cut
2 mm
Milling Dia.
2.00mm
Corner Radius
0.50mm
Shank Dia.
3 mm
Dimension Type
Metric
Neck Dia.
2 mm
Neck Length
60.00 mm

Details

Number of Flutes
2
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Application
Finishing
Grade
High Performance
End Mill Material
Carbide
Item
Square End Mill
Single End/Double End
Single End
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
High Performance

Description

Square End Mill, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.