Walter Prototyp - Mini ball-nosed endmill
Mfr # H4046918-0.4-4
Zoro # G8803514
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Length
38 mm
Milling Diameter
0.60mm
Number of Flutes
2
End Mill Style
Ball Nose
Finish
TAX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H4046918-0.4-4
Zoro #
G8803514
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
38 mm
Milling Diameter
0.60mm
Length of Cut
0.6 mm
Neck Length
38.00 mm
Neck Dia.
0.6 mm
Shank Dia.
3 mm
Dimension Type
Metric
Milling Dia.
0.60mm
Corner Radius
0.50mm
Details
Number of Flutes
2
End Mill Style
Ball Nose
Finish
TAX
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Item
Square End Mill
Single End/Double End
Single End
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Application
Finishing
Grade
High Performance
Material Grade - Machining
High Performance
Description
Square End Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.