Zoro Homepage

Walter Prototyp - Mini ball-nosed endmill

  • Mfr # H4046918-0.6-6

  • Zoro # G8803575


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Milling Diameter
0.60mm
Overall Length
38 mm
Number of Flutes
2
End Mill Style
Ball Nose
Finish
TAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4046918-0.6-6
Zoro #
G8803575
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.60mm
Overall Length
38 mm
Length of Cut
0.6 mm
Shank Dia.
3 mm
Dimension Type
Metric
Neck Dia.
0.6 mm
Milling Dia.
0.60mm
Corner Radius
0.50mm
Neck Length
38 mm

Details

Number of Flutes
2
End Mill Style
Ball Nose
Finish
TAX
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Application
Finishing
Single End/Double End
Single
Item
Square End Mill
Grade
High Performance
Material Grade - Machining
High Performance

Description

Square End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.