Walter Prototyp - Mini ball-nosed endmill
Mfr # H4046918-0.8-12
Zoro # G8803593
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Overall Length
60 mm
Milling Diameter
0.77mm
Number of Flutes
2
End Mill Style
Ball Nose
Finish
TAX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H4046918-0.8-12
Zoro #
G8803593
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
60 mm
Milling Diameter
0.77mm
Length of Cut
0.77 mm
Neck Dia.
0.77 mm
Shank Dia.
3 mm
Neck Length
60.00 mm
Dimension Type
Metric
Milling Dia.
0.77mm
Corner Radius
2.00mm
Details
Number of Flutes
2
End Mill Style
Ball Nose
Finish
TAX
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Material
Carbide
Grade
High Performance
End Mill Application
Finishing
Item
Square End Mill
Cutting Direction
Right Hand
Single End/Double End
Single End
Material Grade - Machining
High Performance
Description
Square End Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.