Zoro Homepage

Walter Prototyp - Mini ball-nosed endmill

  • Mfr # H4046918-1.5-7.5

  • Zoro # G8803654


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1.50mm
Number of Flutes
2
End Mill Style
Ball Nose
Finish
TAX
Length of Cut
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4046918-1.5-7.5
Zoro #
G8803654
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
1.50mm
Overall Length
60 mm
Length of Cut
1.5 mm
Neck Dia.
1.5 mm
Neck Length
60 mm
Shank Dia.
3 mm
Corner Radius
2.00mm
Dimension Type
Metric
Milling Dia.
1.50mm

Details

Number of Flutes
2
End Mill Style
Ball Nose
Finish
TAX
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
High Performance
Item
Square End Mill
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Single End/Double End
Single
End Mill Application
Finishing
Material Grade - Machining
High Performance

Description

Square End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.