Walter Prototyp - Mini ball-nosed endmill (Discontinued)
- Mfr # H4046919-0.3-1.5
- Zoro # G8803821
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H4046919-0.3-1.5
Zoro #
G8803821
UPC #
-
Country of Origin
Germany
Dimensions
Dimension Type
Metric
Milling Diameter
0.30mm
Length of Cut
0.3 mm
Shank Dia.
3 mm
Corner Radius
2.50mm
Milling Dia.
0.30mm
Neck Length
38.00 mm
Overall Length
38 mm
Neck Dia.
0.3 mm
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Item
Ball End Mill
Finish
Diamond
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Application
Finishing
End Mill Style
Ball Nose
Material Grade - Machining
High Performance
Finish - Machining
Diamond
Description
Ball End Mill, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.