Walter Prototyp - Mini end mill with corner radius (Discontinued)
- Mfr # H404491-0.6-9
- Zoro # G8801965
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H404491-0.6-9
Zoro #
G8801965
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
0.60mm
Overall Length
38.00 mm
Length of Cut
0.60 mm
Neck Length
38.00mm
Corner Radius
0.05mm
Shank Dia.
3.00 mm
Dimension Type
Metric
Neck Dia.
0.60mm
Milling Dia.
0.60 mm
Details
Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Helix Angle
30 Degrees
End Mill Application
Finishing
Cutting Direction
Right Hand
Grade
High Performance
End Mill Material
Carbide
Single End/Double End
Single End
Material - Machining
Carbide
Material Grade - Machining
High Performance
Finish - Machining
Bright (Uncoated)
Description
Corner Radius End Mill, 0.60mm Milling Dia., Carbide, Bright (Uncoated), Metric, 0.05mm, 0.60mm, 38.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.