Walter Prototyp - Mini end mill with corner radius
Mfr # H4044918-0.4-1
Zoro # G8802193
product price: $74.15
/eaKey Features
Measurement System
Metric
Milling Diameter
0.60mm
Overall Length
38 mm
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H4044918-0.4-1
Zoro #
G8802193
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
0.60mm
Overall Length
38 mm
Length of Cut
0.6 mm
Dimension Type
Metric
Milling Dia.
0.6 mm
Corner Radius
0.3 mm
Shank Dia.
3 mm
Neck Length
38.00mm
Neck Dia.
0.6 mm
Description
Corner Radius End Mill, 0.6 mm Milling Dia., Carbide, Metric, 0.3 mm, 0.6 mm, 38 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.