Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Mini end mill with corner radius

  • Mfr # H4044918-1-5

  • Zoro # G8802412


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
1.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4044918-1-5
Zoro #
G8802412
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Diameter
1.00mm
Length of Cut
1 mm
Shank Dia.
3 mm
Overall Length
60 mm
Milling Dia.
1 mm
Neck Dia.
1 mm
Neck Length
60.00mm
Corner Radius
0.50mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Item
Corner Radius End Mill
End Mill Style
Corner Radius
End Mill Application
Finishing
Helix Angle
30 Degrees
Finish
TAX
Cutting Direction
Right Hand
List Number
H4044918
Material - Machining
Carbide
Material Grade - Machining
High Performance
Measurement System
Metric
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 1 mm Milling Dia., Carbide, Metric, 0.50mm, 1 mm, 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.