Zoro Homepage

Walter Prototyp - Mini end mill with corner radius

  • Mfr # H4044918-1.5-15

  • Zoro # G8802351


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
60.00 mm
Milling Diameter
1.50mm
Number of Flutes
2
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4044918-1.5-15
Zoro #
G8802351
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60.00 mm
Milling Diameter
1.50mm
Length of Cut
1.50 mm
Milling Dia.
1.50 mm
Neck Dia.
1.50mm
Neck Length
60.00mm
Dimension Type
Metric
Shank Dia.
3.00 mm
Corner Radius
0.40mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner Radius
Finish
TAX
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
End Mill Material
Carbide
End Mill Application
Finishing
Item
Corner Radius End Mill
Grade
High Performance
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Material Grade - Machining
High Performance
Material - Machining
Carbide

Description

Corner Radius End Mill, 1.50 mm Milling Dia., Carbide, Metric, 0.40mm, 1.50 mm, 60.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.