Walter Prototyp - Mini end mill with corner radius (Discontinued)
- Mfr # H4044919-0.8-2
- Zoro # G8802647
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H4044919-0.8-2
Zoro #
G8802647
UPC #
-
Country of Origin
Germany
Dimensions
Dimension Type
Metric
Milling Diameter
0.77mm
Length of Cut
0.77 mm
Shank Dia.
3.00 mm
Overall Length
38.00 mm
Neck Length
38.00mm
Neck Dia.
0.77mm
Corner Radius
0.30mm
Milling Dia.
0.77 mm
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Cutting Direction
Right Hand
End Mill Style
Corner Radius
Helix Angle
30 Degrees
End Mill Application
Finishing
Item
Corner Radius End Mill
Finish
Diamond
Material - Machining
Carbide
Measurement System
Metric
Material Grade - Machining
High Performance
Finish - Machining
Diamond
Description
Corner Radius End Mill, 0.77mm Milling Dia., Carbide, Diamond, Metric, 0.30mm, 0.77mm, 38.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.