Walter Prototyp - Mini end mill with corner radius
Mfr # H4044919-2-30
Zoro # G8802814
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
2.00mm
Overall Length
60 mm
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H4044919-2-30
Zoro #
G8802814
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
2.00mm
Overall Length
60 mm
Length of Cut
2 mm
Neck Dia.
2 mm
Neck Length
60.00mm
Dimension Type
Metric
Corner Radius
1.5 mm
Shank Dia.
3 mm
Milling Dia.
2 mm
Description
Corner Radius End Mill, 2 mm Milling Dia., Carbide, Diamond, Metric, 1.5 mm, 2 mm, 60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.