Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H4134217-16
Zoro #
G8804503
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
16.00mm
Overall Length
92.00 mm
Length of Cut
26.00 mm
Corner Radius
2.00mm
Neck Dia.
0.60mm
Neck Length
92.00mm
Dimension Type
Metric
Milling Dia.
16.00 mm
Shank Dia.
16.00 mm
Details
Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TAZ
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Application
Finishing
Item
Corner Radius End Mill
Single End/Double End
Single End
End Mill Material
Carbide
Grade
High Performance
Helix Angle
50 Degrees
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual
Finish - Machining
TAZ
Description
Corner Radius End Mill, 16.00mm Milling Dia., TAZ, Metric, 2.00mm, 26.00mm, 92.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.