Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Protomax Inox

  • Mfr # H2034217-10

  • Zoro # G8800355


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
72.00 mm
Milling Diameter
10.00mm
Number of Flutes
4
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2034217-10
Zoro #
G8800355
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
72.00 mm
Milling Diameter
10.00mm
Length of Cut
22.00 mm
Neck Dia.
10.00mm
Corner Radius
2.00mm
Dimension Type
Metric
Shank Dia.
10.00 mm
Milling Dia.
10.00 mm
Neck Length
72.00mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TAA
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Application
Roughing/Finishing
Helix Angle
50 Degrees
Grade
High Performance
Item
Corner Radius End Mill
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual

Description

Corner Radius End Mill, 10.00 mm Milling Dia., Metric, 2.00mm, 22.00 mm, 72.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.