Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Protomax Inox

  • Mfr # H2038217-16-1

  • Zoro # G8800522


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2038217-16-1
Zoro #
G8800522
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Diameter
16.00mm
Length of Cut
32 mm
Shank Dia.
16 mm
Overall Length
92 mm
Neck Dia.
16 mm
Corner Radius
1 mm
Neck Length
92.00mm
Milling Dia.
16 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Finish
TAA
Helix Angle
50 Degrees
Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
End Mill Application
Roughing/Finishing
List Number
H2038217
Material Grade - Machining
High Performance
Measurement System
Metric
Material - Machining
Carbide
Max. Helix Angle
50 Degrees

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, Metric, 1 mm, 32 mm, 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.