Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Protomax Inox

  • Mfr # H2038217-6-1

  • Zoro # G8800601


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
57 mm
Milling Diameter
6.00mm
Number of Flutes
4
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2038217-6-1
Zoro #
G8800601
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57 mm
Milling Diameter
6.00mm
Length of Cut
13 mm
Dimension Type
Metric
Milling Dia.
6 mm
Corner Radius
2.00mm
Neck Length
57.00mm
Shank Dia.
6 mm
Neck Dia.
6 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TAA
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Material
Carbide
Single End/Double End
Single
Helix Angle
50 Degrees
Grade
High Performance
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
List Number
H2038217
Material Grade - Machining
High Performance
Material - Machining
Carbide
Max. Helix Angle
50 Degrees

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, Metric, 2.00mm, 13 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.