Walter Prototyp - Protomax Inox
Mfr # H2038217-8-0.5
Zoro # G8800617
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
8.00mm
Overall Length
63 mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H2038217-8-0.5
Zoro #
G8800617
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
8.00mm
Overall Length
63 mm
Length of Cut
19 mm
Milling Dia.
8 mm
Dimension Type
Metric
Neck Length
63.00mm
Neck Dia.
8 mm
Shank Dia.
8 mm
Corner Radius
3 mm
Description
Corner Radius End Mill, 8 mm Milling Dia., Carbide, Metric, 3 mm, 19 mm, 63 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.