Zoro Homepage

Walter Prototyp - Protomax Inox

  • Mfr # H2138217-12-3

  • Zoro # G8800775


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
83 mm
Milling Diameter
12.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2138217-12-3
Zoro #
G8800775
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
83 mm
Milling Diameter
12.00mm
Length of Cut
26 mm
Milling Dia.
12 mm
Neck Length
83.00mm
Shank Dia.
12 mm
Corner Radius
2 mm
Dimension Type
Metric
Neck Dia.
12 mm

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, Metric, 2 mm, 26 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.