Walter Prototyp - Protomax Inox
Mfr # H2138217-16-1
Zoro # G8800793
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
16.00mm
Overall Length
92 mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H2138217-16-1
Zoro #
G8800793
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
16.00mm
Overall Length
92 mm
Length of Cut
32 mm
Dimension Type
Metric
Neck Dia.
16 mm
Corner Radius
1 mm
Milling Dia.
16 mm
Neck Length
92.00mm
Shank Dia.
16 mm
Description
Corner Radius End Mill, 16 mm Milling Dia., Carbide, Metric, 1 mm, 32 mm, 92 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.