Zoro Homepage

Walter Prototyp - Supreme

  • Mfr # 7569258

  • Zoro # G8325794


product price: $59.85
/ea

Key Features

Overall Length
2.480 in
Tap Style
Spiral Flute
Shank Dia.
0.1680 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569258
Zoro #
G8325794
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.480 in
Shank Dia.
0.1680 in
Thread Length
0.2760 in
Tap Thread Size
#8-32
75% Thread Drill Size
0.1338 in
65% Thread Drill Size
0.1377 in
Square Size
0.1310 in
Thread Size
0.1640 in
55% Thread Drill Size
0.1417 in
Min. Bore Dia.
0.1338 in
Tap Length Standard
ANSI, DIN
Drill Bit Size
0.164 in
Shank Length
1.6535 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Extended Neck
No
Measurement System
Decimal Inch
Helix Angle
50 Degrees
Threads per Inch
32
Thread Standard
UNC
Features
WW60RB: Best Wear Resistance, WY80FC: Best Chip Control
Secondary Material Application ISO Code
P
Material Grade - Machining
WY80FC
Shank Type - Machining
Straight
Secondary Material Application
Steel
Primary Material Application
Stainless Steel
Tap Shank Standard
ANSI, DIN
Coolant Fed
Non-Coolant Through
Class of Fit
2BX
Primary Material Application ISO Code
M
Standards
ANSI, DIN
Thread Direction
Right Hand
Series
Advance
Thread Limit
2BX

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, High Speed Steel, Thread Length 9/32 in, 75 Percent Thread Drill Size 0.1338 in, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.