Zoro Homepage

Walter Prototyp - Supreme

  • Mfr # 7569271

  • Zoro # G8325164


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.937 in
Tap Style
Spiral Flute
Shank Dia.
0.3810 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569271
Zoro #
G8325164
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.937 in
Shank Dia.
0.3810 in
Thread Length
0.5910 in
75% Thread Drill Size
5/16 in
Drill Bit Size
5/16 in
Shank Length
2.4015 in
Square Size
0.2860 in
Tap Thread Size
3/8"-16
Thread Size
3/8 in
55% Thread Drill Size
0.3307 in
Tap Length Standard
ANSI, DIN
Min. Bore Dia.
0.3125 in
65% Thread Drill Size
8.20 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Class of Fit
2B
Tap Shank Standard
ANSI, DIN
Features
WW60RB: Best Wear Resistance, WY80FC: Best Chip Control
Series
Supreme
Coolant Fed
Non-Coolant Through
Threads per Inch
16
Secondary Material Application ISO Code
P
Extended Neck
Yes
Tap Finish
TiAlN
Primary Material Application
Stainless Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
M
Secondary Material Application
Steel
Measurement System
Fractional Inch
Material Grade - Machining
WW60RB
Thread Direction
Right Hand
Standards
ANSI, DIN
Helix Angle
50 Degrees
Thread Standard
UNC
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, High Speed Steel, TiAlN, Thread Length 19/32 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.