Zoro Homepage

Walter Prototyp - Supreme

  • Mfr # 7569272

  • Zoro # G8300829


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.331 in
Tap Style
Spiral Flute
Shank Dia.
0.3670 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569272
Zoro #
G8300829
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.331 in
Shank Dia.
0.3670 in
Thread Length
0.7090 in
Thread Size
1/2 in
65% Thread Drill Size
0.4330 in
Square Size
0.2750 in
Drill Bit Size
27/64 in
55% Thread Drill Size
0.4448 in
Shank Length
1.1062 in
75% Thread Drill Size
27/64 in
Tap Thread Size
1/2"-13
Min. Bore Dia.
0.4219 in
Tap Length Standard
ANSI, DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WW60RB
Secondary Material Application
Steel
Threads per Inch
13
Primary Material Application
Stainless Steel
Standards
ANSI, DIN
Series
Supreme
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Thread Direction
Right Hand
Features
WW60RB: Best Wear Resistance, WY80FC: Best Chip Control
Helix Angle
50 Degrees
Class of Fit
2B
Tap Shank Standard
ANSI, DIN
Thread Standard
UNC
Tap Finish
TiAlN
Primary Material Application ISO Code
M
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, High Speed Steel, TiAlN, Thread Length 45/64 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.