Zoro Homepage

Walter Prototyp - Supreme

  • Mfr # 7569275

  • Zoro # G8301066


product price: $70.85
/ea

Key Features

Overall Length
2.756 in
Tap Style
Spiral Flute
Shank Dia.
0.1940 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569275
Zoro #
G8301066
UPC #
4042446299118
Country of Origin
Germany

Dimensions

Overall Length
2.756 in
Shank Dia.
0.1940 in
Thread Length
0.3150 in
65% Thread Drill Size
0.1633 in
Shank Length
1.7716 in
55% Thread Drill Size
0.1673 in
Square Size
0.1520 in
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
#21
Drill Bit Size
#21
Tap Thread Size
#10-32
Min. Bore Dia.
#21
Thread Size
0.1900 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI, DIN
Thread Direction
Right Hand
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WY80FC
Primary Material Application
Stainless Steel
Series
Supreme
Primary Material Application ISO Code
M
Threads per Inch
32
Tap Shank Standard
ANSI, DIN
Thread Standard
UNF
Shank Type - Machining
Straight
Secondary Material Application
Steel
Helix Angle
50 Degrees
Class of Fit
2B
Measurement System
Wire
Extended Neck
Yes
Features
WW60RB: Best Wear Resistance, WY80FC: Best Chip Control
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, High Speed Steel, Thread Length 5/16 in, 75 Percent Thread Drill Size #21, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.