Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Supreme

  • Mfr # 7732963

  • Zoro # G8325575


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Tap Finish
TiN
Number of Flutes
7
Thread Length
0.6690 in
Standards
ANSI, DIN
Features
Universal High-Performance Form Tap, With Lubrication Grooves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7732963
Zoro #
G8325575
UPC #
4042446302917
Country of Origin
Germany

Dimensions

Thread Length
0.6690 in
Overall Length
4.3310 in
Shank Dia.
0.5900 in
Tap Length Standard
ANSI, DIN
Thread Size
3/4"
Square Size
0.4420 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
7
Standards
ANSI, DIN
Features
Universal High-Performance Form Tap, With Lubrication Grooves
Thread Direction
Right Hand
Tap Style
Thread Former
Tap Material
HSS-E-PM
Measurement System
Decimal Inch
Thread Limit
2BX
Secondary Material Application ISO Code
K, M, S
Thread Standard
UNF
Primary Material Application ISO Code
N, P
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
WW60AD
Primary Material Application
Aluminium, Brass, Bronze, Copper, Steel
Class of Fit
2BX
Secondary Material Application
Cast Iron, Stainless Steel, Super-Alloys, Titanium
Threads per Inch
16

Description

Thread Forming Tap, UNF, Overall Length 4.33 in, Powdered Metal, TiN, Right Hand, Thread Length 0.67 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.