Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB265-25.0A3X200C
Zoro #
G9386535
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
63/64 in
Milling Diameter
25.00mm
Dimension Type
Metric
Corner Radius
0.08 in
Overall Length
110.00 mm
Shank Dia.
63/64 in
Neck Dia.
0.94mm
Milling Dia.
25.00 mm
Details
Number of Flutes
3
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing
Item
Corner Radius End Mill
Single End/Double End
Single End
Grade
WJ30UU
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
WJ30UU
Material - Machining
Carbide
Description
Corner Radius End Mill, 25.00 mm Milling Dia., Carbide, Bright (Uncoated), Metric, 0.08 in, 63/64 in, 110.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.