Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB266-20.0A3X400B
Zoro #
G9386806
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
25/32 in
Milling Diameter
20.00mm
Dimension Type
Metric
Neck Dia.
0.75mm
Overall Length
130.00 mm
Milling Dia.
20.00 mm
Corner Radius
0.16 in
Shank Dia.
25/32 in
Details
Number of Flutes
3
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
WJ30UU
Single End/Double End
Single End
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
WJ30UU
Measurement System
Metric
Description
Corner Radius End Mill, 20.00mm Milling Dia., Carbide, Bright (Uncoated), Metric, 0.1600 in, 25/32 in, 130.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.