Walter Prototyp - Supreme
Mfr # MC726-03.8A3A008J
Zoro # G9383035
product price: $70.15
/eaKey Features
Number of Flutes
3
End Mill Style
Corner Radius
Finish
TiAlN
Length of Cut
4.00 mm
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC726-03.8A3A008J
Zoro #
G9383035
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
4.00 mm
Milling Diameter
3.80mm
Dimension Type
Metric
Milling Dia.
3.80 mm
Corner Radius
0.08mm
Neck Dia.
0.15mm
Overall Length
54.00 mm
Shank Dia.
6.00 mm
Details
Number of Flutes
3
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Single End/Double End
Single End
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Helix Angle
50 Degrees
Grade
WK40TF
Material - Machining
Carbide
Material Grade - Machining
WK40TF
Measurement System
Metric
Finish - Machining
TiAlN
Description
Corner Radius End Mill, 3.80 mm Milling Dia., Carbide, TiAlN, Metric, 0.08mm, 4.00 mm, 54.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.