Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5033008-M12
Zoro #
G8808484
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
72.00 mm
Shank Dia.
0.394 in
Length of Cut
0.758 in
Thread Size
M12
Shank Length
1 27/64 in
Length of Cut (In.)
0.758
Overall Length (mm)
72.000
Size
M12
Overall Length (In.)
2.8
Cutting Dia.
0.354"
Cutting Dia. (In.)
0.354
Details
Item
Thread Mill
End Mill Material
Carbide
Application
Thread Milling Cutters Solid Carbide
Pitch
1.75mm
Finish
Coated
Type
Solid Carbide
Thread Type
Metric
Flutes
5
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.