Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5055116-M16
Zoro #
G8808992
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
92.00 mm
Shank Dia.
0.709 in
Length of Cut
1.260 in
Thread Size
M16
Length of Cut (In.)
1.260
Cutting Dia.
0.535"
Overall Length (In.)
3.6
Size
M16
Cutting Dia. (In.)
0.535
Shank Length
1 7/8 in
Overall Length (mm)
92.000
Details
Item
Thread Mill
Flutes
4
Application
Thread Milling Cutters Solid Carbide
Thread Type
Metric
Finish
Coated
Type
Solid Carbide
Pitch
2mm
End Mill Material
Carbide
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.