Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5133008-M12X1
Zoro #
G8809543
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
72.00 mm
Shank Dia.
0.394 in
Length of Cut
0.787 in
Thread Size
M12x1
Cutting Dia.
0.394"
Shank Length
2-53/64 in
Cutting Dia. (In.)
0.394
Overall Length (mm)
72.000
Overall Length (In.)
2.8
Length of Cut (In.)
0.787
Size
M12x1
Details
Item
Thread Mill
Pitch
1mm
Finish
Coated
End Mill Material
Carbide
Application
Thread Milling Cutters Solid Carbide
Type
Solid Carbide
Flutes
5
Thread Type
Metric
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.