Zoro Homepage

Walter Prototyp - Thread milling cutter

  • Mfr # H5288006-UNC4

  • Zoro # G8810767


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
57.00 mm
Shank Dia.
0.236 in
Length of Cut
0.075 in
Thread Size
4-40UNC
Overall Length (mm)
57.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5288006-UNC4
Zoro #
G8810767
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.00 mm
Shank Dia.
0.236 in
Length of Cut
0.075 in
Thread Size
4-40UNC
Overall Length (mm)
57.000
Length of Cut (In.)
0.075
Cutting Dia.
0.083"
Neck Dia. (In.)
0.048
Size
4-40UNC
Cutting Dia. (In.)
0.083
Overall Length (In.)
2.2
Shank Length
2-1/4 in
Neck Dia.
0.048 in

Details

Item
Thread Mill
Finish
Coated
Application
Thread Milling Cutters Solid Carbide
Type
Solid Carbide
Thread Type
Coarse
End Mill Material
Carbide
Flutes
3

Description

Thread Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.