Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Thread milling cutter

  • Mfr # H5551106-NPT1-2

  • Zoro # G8811451


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Overall Length
92.00 mm
Shank Dia.
0.787 in
Length of Cut
1.068 in
Thread Size
1-2-NPT
Cutting Dia. (In.)
0.783
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5551106-NPT1-2
Zoro #
G8811451
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
92.00 mm
Shank Dia.
0.787 in
Length of Cut
1.068 in
Thread Size
1-2-NPT
Cutting Dia. (In.)
0.783
Overall Length (mm)
92.000
Shank Length
3-5/8 in
Overall Length (In.)
3.6
Size
1-2-NPT
Neck Dia.
0.787 in
Neck Dia. (In.)
0.787
Cutting Dia.
0.783"
Length of Cut (In.)
1.068

Details

Item
Thread Mill
Finish
Coated
Thread Type
Pipe
Type
Solid Carbide
End Mill Material
Carbide
Application
Thread Milling Cutters Solid Carbide
Flutes
5

Description

Thread Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.