Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Thread milling cutter

  • Mfr # H5551106-NPT1/2-3/4

  • Zoro # G8811424


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82.00 mm
Shank Dia.
0.630 in
Length of Cut
0.806 in
Thread Size
1/2-3/4-NPT
Shank Length
3-15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5551106-NPT1/2-3/4
Zoro #
G8811424
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82.00 mm
Shank Dia.
0.630 in
Length of Cut
0.806 in
Thread Size
1/2-3/4-NPT
Shank Length
3-15/64 in
Cutting Dia. (In.)
0.626
Neck Dia.
0.630 in
Overall Length (mm)
82.000
Neck Dia. (In.)
0.630
Length of Cut (In.)
0.806
Size
1/2-3/4-NPT
Overall Length (In.)
3.2
Cutting Dia.
0.626"

Details

Item
Thread Mill
Application
Thread Milling Cutters Solid Carbide
Thread Type
Pipe
Finish
Coated
Type
Solid Carbide
Flutes
4
End Mill Material
Carbide

Description

Thread Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.