Zoro Homepage

Walter Prototyp - Thread milling cutter

  • Mfr # H5651106-NPTF1-2

  • Zoro # G8811503


product price: $1,034.99
/ea
Free Shipping & Returns

Key Features

Overall Length
92.00 mm
Shank Dia.
0.787 in
Length of Cut
1.068 in
Thread Size
1-2-NPTF
Cutting Dia. (In.)
0.783
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5651106-NPTF1-2
Zoro #
G8811503
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
92.00 mm
Shank Dia.
0.787 in
Length of Cut
1.068 in
Thread Size
1-2-NPTF
Cutting Dia. (In.)
0.783
Overall Length (In.)
3.6
Length of Cut (In.)
1.068
Overall Length (mm)
92.000
Size
1-2-NPTF
Neck Dia. (In.)
0.787
Neck Dia.
0.787 in
Shank Length
3-5/8 in
Cutting Dia.
0.783"

Details

Item
Thread Mill
Type
Solid Carbide
End Mill Material
Carbide
Finish
Coated
Application
Thread Milling Cutters Solid Carbide
Flutes
5
Thread Type
Pipe

Description

Thread Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.