Zoro Homepage

Walter Prototyp - Thread milling cutter

  • Mfr # H5651106-NPTF1/2-3/4

  • Zoro # G8811476


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82.00 mm
Shank Dia.
0.630 in
Length of Cut
0.806 in
Thread Size
1/2-3/4-NPTF
Application
Thread Milling Cutters Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5651106-NPTF1/2-3/4
Zoro #
G8811476
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82.00 mm
Shank Dia.
0.630 in
Length of Cut
0.806 in
Thread Size
1/2-3/4-NPTF
Size
1/2-3/4-NPTF
Cutting Dia. (In.)
0.626
Neck Dia. (In.)
0.630
Shank Length
3-15/64 in
Length of Cut (In.)
0.806
Neck Dia.
0.630 in
Cutting Dia.
0.626"
Overall Length (mm)
82.000
Overall Length (In.)
3.2

Details

Item
Thread Mill
Application
Thread Milling Cutters Solid Carbide
Thread Type
Pipe
Type
Solid Carbide
End Mill Material
Carbide
Finish
Coated
Flutes
4

Description

Thread Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.