Zoro Homepage

Walter Prototyp - Thread milling cutter

  • Mfr # H5651106-NPTF1/8

  • Zoro # G8811494


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Overall Length
58.00 mm
Shank Dia.
0.315 in
Length of Cut
0.453 in
Thread Size
1/8-NPTF
Shank Length
2-9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5651106-NPTF1/8
Zoro #
G8811494
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
58.00 mm
Shank Dia.
0.315 in
Length of Cut
0.453 in
Thread Size
1/8-NPTF
Shank Length
2-9/32 in
Cutting Dia.
0.311"
Neck Dia. (In.)
0.315
Overall Length (mm)
58.000
Cutting Dia. (In.)
0.311
Neck Dia.
0.315 in
Size
1/8-NPTF
Length of Cut (In.)
0.453
Overall Length (In.)
2.3

Details

Item
Thread Mill
Finish
Coated
Type
Solid Carbide
Flutes
3
Thread Type
Pipe
End Mill Material
Carbide
Application
Thread Milling Cutters Solid Carbide

Description

Thread Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.