Zoro Homepage

Walter Prototyp - ULTRA/Ball-nosed endmill

  • Mfr # H8006428-10

  • Zoro # G8805797


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
10.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8006428-10
Zoro #
G8805797
UPC #
-
Country of Origin
Italy

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
11 mm
Shank Dia.
10 mm
Milling Dia.
10.00mm
Neck Dia.
8 mm
Corner Radius
4.00mm
Overall Length
100 mm
Neck Length
100 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Style
Ball Nose
End Mill Application
Finishing
Shank Type
Straight
Item
Ball End Mill
Finish
Diamond
Finish - Machining
Diamond
Material Grade - Machining
High Performance

Description

Ball End Mill, Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.