Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - ULTRA/Ball-nosed endmill

  • Mfr # H8006428-4

  • Zoro # G8805842


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
4.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H8006428-4
Zoro #
G8805842
UPC #
-
Country of Origin
Italy

Dimensions

Dimension Type
Metric
Milling Diameter
4.00mm
Length of Cut
5 mm
Shank Dia.
6 mm
Neck Length
80 mm
Overall Length
80 mm
Corner Radius
2.50mm
Neck Dia.
3.3 mm
Milling Dia.
4.00mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Shank Type
Straight
End Mill Style
Ball Nose
End Mill Application
Finishing
Finish
Diamond
Item
Ball End Mill
Cutting Direction
Right Hand
Material Grade - Machining
High Performance
Finish - Machining
Diamond

Description

Ball End Mill, Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.