Zoro Homepage

Walter Prototyp - ULTRA/End mill with corner radius

  • Mfr # H8005828-1

  • Zoro # G8805483


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
1.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8005828-1
Zoro #
G8805483
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Diameter
1.00mm
Length of Cut
1 mm
Shank Dia.
6 mm
Neck Length
65.00mm
Overall Length
65 mm
Corner Radius
10 mm
Milling Dia.
1 mm
Neck Dia.
1 mm

Description

Corner Radius End Mill, 1 mm Milling Dia., Carbide, Straight, Metric, 10 mm, 1 mm, 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.