Zoro Homepage

Walter Prototyp - ULTRA/End mill with corner radius

  • Mfr # H8015828-10-0.3-35

  • Zoro # G8806542


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
10.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
10.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8015828-10-0.3-35
Zoro #
G8806542
UPC #
-
Country of Origin
Italy

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
10.00 mm
Shank Dia.
10.00 mm
Overall Length
100.00 mm
Milling Dia.
10.00 mm
Corner Radius
2.50mm
Neck Dia.
10.00mm
Neck Length
100.00mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Item
Corner Radius End Mill
Finish
TAX
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Style
Corner Radius
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
High Performance
Measurement System
Metric

Description

Corner Radius End Mill, 10.00 mm Milling Dia., Carbide, Straight, Metric, 2.50mm, 10.00 mm, 100.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.